Skip Content
BIT HAMMER VEE-FL SDS PLUS 3/16X4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT HAMMER VEE-FL SDS PLUS 3/16X4IN

METABO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MBO74606
  • Mfr. Model # 74606
  • UNSPSC # 56111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Rotary Hammer Drill Bit
  • Drilling Length 4"
  • Overall Length 6"
  • Shank Shape SDS Plus
  • Number of Cutter Heads 2
  • Bit Dia. 3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list