Skip Content
BIT GLASS + TILE 3/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT GLASS + TILE 3/16IN

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSGT200
  • Mfr. Model # GT200
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 462
  • Shipping Weight 0.02 lbs

Product Details

Precision tip prevents bit walking. Long life carbide tip. Reinforced head prevents carbide cracking. 3 flat shank provides superior gripping.

Technical Specs

  • Fractional Size (In.) 3/16"
  • Application Glass and Tile Drilling, Drilling Relief Holes For Glass Cutting, Bathroom Installations, Drilling and Fastening Mirrors and Setting Screw Anchors In Tile
  • Item Glass and Tile Bit
  • Material Tungsten Carbide
  • Overall Length (In.) 2"
  • Shank Dia. (In.) 0.125"
  • Type 3 Flat Shank
  • Decimal Equivalent 0.1875
  • Drill Bit Grouping Drill Bit

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List