BIT GLASS + TILE 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIT GLASS + TILE 1IN

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSGT1000
  • Mfr. Model # GT1000
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 462
  • Shipping Weight 0.12 lbs

Product Details

Precision tip prevents bit walking. Long life carbide tip. Reinforced head prevents carbide cracking. 3 flat shank provides superior gripping.

Technical Specs

  • Decimal Equivalent 1.0000
  • Item Glass and Tile Bit
  • Application Glass And Tile Drilling, Drilling Relief Holes For Glass Cutting, Bathroom Installations, Drilling And Fastening Mirrors And Setting Screw Anchors In Tile.
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list