Skip Content
BIT FRILL COBALT 3.0 MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT FRILL COBALT 3.0 MM

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF550-46457
  • Mfr. Model # 550-46457
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Overall Length 61mm
  • Item Jobber Drill Bit
  • Decimal Equivalent 0.1181
  • Point Type Split
  • Shank Dia. 3mm
  • Standards NAS 907 Type J
  • Cutting Direction Right Hand
  • Flute Length 33mm
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 3.00mm
  • Drill Bit Material Cobalt Steel
  • List Number 550
  • Coolant Through No
  • Drill Bit Dimension Type Metric
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Straw/Bronze

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list