Skip Content
BIT EXTENSION 9IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT EXTENSION 9IN

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-95-1500
  • Mfr. Model # 48-95-1500
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 418
  • Shipping Weight 5.29 lbs

Product Details

The diamond matrix is optimized to provide value for coring fewer holes in cured concrete with no reinforcement or with small diameter steel mesh and rebar. All segments are laser welded to the tube.

Technical Specs

  • Item 9" Extension
  • Type Accessories

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list