BIT EXT HEX SHANK 7/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BIT EXT HEX SHANK 7/16IN

IRWIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW43907
  • Mfr. Model # 43907
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Six-sided shank, forged of finest quality tool steel, double set screws. Adds 18 inches to regular bit length. Hex key included. Hex shank, 7/16 inch, 1/2 inch round. Follows 1-1/16 inch and larger bits through hole.

Technical Specs

  • Item 7/16" Hex Shank, 1/2" Round: Follows 11/16" and Larger Bits Through Hole

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list