Skip Content
BIT DURACUT 1/4IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BIT DURACUT 1/4IN DIA

ROTOZIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMLXB-DC1
  • Mfr. Model # XB-DC1
  • UNSPSC # 27112709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.905 lbs

Technical Specs

  • Application For Cutting Cement Board, Stucco, and Plaster
  • Material Carbide
  • Item Multipurpose Spiral Saw Bit
  • Overall Length 2-1/2"
  • Shank Size 1/4"
  • Diameter 1/4"
  • Cutting Depth 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list