Skip Content
BIT DUAL AUGER I-100 1/4X7-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT DUAL AUGER I-100 1/4X7-1/2IN

IRWIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW49904
  • Mfr. Model # 49904
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 451
  • Shipping Weight 0.1 lbs

Product Details

Power drill auger bit with 4-1/2 inch twist, 1/4 x 7-1/2 inches.

Technical Specs

  • Bit Dia. 1/4"
  • Shank Size 3/16"
  • For Use With Wood
  • Item Wood Drilling Bit
  • Overall Length 7-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list