Skip Content
BIT DRILL TILE 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT DRILL TILE 1/2 IN

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW5578
  • Mfr. Model # DW5578
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Application For Drilling Into Tile And Porcelain
  • For Use With Cordless Or Corded Drill
  • Includes Diamond Tip
  • Item Masonry Drill Bit
  • Number of Pieces -
  • Overall Length 2-1/4"
  • Shank Size 3/8"
  • Drilling Length 1/4"
  • Bit Dia. 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list