BIT DRILL TAPCON 5/32X5-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIT DRILL TAPCON 5/32X5-1/2IN

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLX7220
  • Mfr. Model # 7220
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 1083
  • Shipping Weight 0.02 lbs

Product Details

Condrive straight shank drill bit is the key to Tapcon's fast and easy installation tool. This Condrive multi-purpose installation tool is 5/32 inch x 5-1/2 inches and comes in a box quantity of 1.

Technical Specs

  • Drill Bit Size 3/16" and 1/4"
  • Item Drill Bit
  • Application Installation Kit for Tapcon
  • Anchor Dia. 3/16"
  • Max. Work Thickness 3"
  • Min. Embedment 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list