Skip Content
BIT DRILL TAPCON 3/16X3-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT DRILL TAPCON 3/16X3-1/2IN

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLX7230
  • Mfr. Model # 7230
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 1083
  • Shipping Weight 0.02 lbs

Product Details

Condrive straight shank drill bit is the key to Tapcon's fast and easy installation tool. This Condrive multi-purpose installation tool is 3/16 inch x 3-1/2 inches and comes in a box quantity of 1.

Technical Specs

  • Drill Bit Size 3/16" and 1/4"
  • Length 3-1/2"
  • Application Installation Kit for Tapcon
  • Material Carbide
  • Item Drill Bit
  • Package Quantity 100
  • Type HWH
  • Head Style Hex
  • Max. Work Thickness 3/4"
  • Anchor Dia. 1/4"
  • Min. Embedment 1"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List