Skip Content
BIT DRILL SPEEDBOR 2000 13/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT DRILL SPEEDBOR 2000 13/16IN

IRWIN SPEEDBOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW88813
  • Mfr. Model # 88813
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 453
  • Shipping Weight 0.15 lbs

Product Details

Patented speed groove point and cutting edge cuts wood four times faster. Parabolic design optimizes control and removal of woodchips. Large shank for durability. Grooved hex shanks fit standard quick change chucks.

Technical Specs

  • Drill Style Speedbor
  • Item Wood Drilling Bit
  • Bit Dia. 13/16"
  • For Use With 3/8" or 1/2" Drill
  • Material Carbon Steel Alloy
  • Overall Length 6"
  • Shank Size 1/4" Quick-Change

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list