Skip Content
BIT DRILL SPEEDBOR 2000 11/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT DRILL SPEEDBOR 2000 11/16IN

IRWIN SPEEDBOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW88811
  • Mfr. Model # 88811
  • UNSPSC # 27110000
  • CATALOGUE PAGE # 453
  • Shipping Weight 0.12 lbs

Product Details

Patented speed groove point and cutting edge cuts wood four times faster. Parabolic design optimizes control and removal of woodchips. Large shank for durability. Grooved hex shanks fit standard quick change chucks.

Technical Specs

  • Item Wood Drilling Bit
  • Drill Style Speedbor
  • Bit Dia. 11/16"
  • For Use With 3/8" or 1/2" Drill
  • Material Carbon Steel Alloy
  • Shank Size 1/4" Quick-Change
  • Overall Length 6"

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List