Skip Content
BIT DRILL SOLID CARBIDE NO.9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT DRILL SOLID CARBIDE NO.9

BASSETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFB53631
  • Mfr. Model # B53631
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 511
  • Shipping Weight 1.0 lbs

Product Details

Jobber length solid carbide drill. Bright finish. 118 degree point. Applications include non-ferrous metal, cast iron and steel. Size 9/64

Technical Specs

  • Drill Bit Size #9
  • Size #9
  • Item Jobber Length Drill
  • Material Solid Carbide
  • Length 3"
  • For Use With Non-ferrous Materials, Cast Iron, Steel
  • Designed For General Purpose
  • Shank Dia. 0.1960"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list