Skip Content
BIT DRILL SDS HAMMER 5/16X4X6-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT DRILL SDS HAMMER 5/16X4X6-1/2

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW5524
  • Mfr. Model # DW5524
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 464
  • Shipping Weight 0.15 lbs

Product Details

Solid rock carbide SDS+ drill bits. Four flute design. Size 5/16 inch, drilling depth 4 inches, overall length 10-1/2 inches.

Technical Specs

  • Item Hammer Drill Bit
  • Overall Length 6-1/2"
  • Shank Shape Sds
  • Shank Size 25/64"
  • Bit Dia. 5/16"
  • Drilling Length 4"
  • Number of Cutter Heads 4
  • Includes (1) 5/16" Hammer Drill Bit

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List