Skip Content
BIT DRILL SDS HAMMER 3/8X8X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT DRILL SDS HAMMER 3/8X8X10

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW5529
  • Mfr. Model # DW5529
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 464
  • Shipping Weight 0.26 lbs

Product Details

Solid rock carbide SDS+ drill bits. Four flute design. Size 3/8 inch, drilling depth 8 inches, overall length 10 inches.

Technical Specs

  • Item Hammer Drill Bit
  • Overall Length 10"
  • Shank Shape Sds
  • Shank Size 25/64"
  • Drilling Length 8"
  • Number of Cutter Heads 4
  • Bit Dia. 3/8"
  • Includes (1) 3/8" Hammer Drill Bit

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list