Skip Content
BIT DRILL SDS HAMMER 3/8X16X18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT DRILL SDS HAMMER 3/8X16X18

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW5531
  • Mfr. Model # DW5531
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 464
  • Shipping Weight 0.41 lbs

Product Details

Solid rock carbide SDS+ drill bits. Four flute design. Size 3/8 inch, drilling depth 16 inches, overall length 18 inches.

Technical Specs

  • Overall Length 18"
  • Shank Size 25/64"
  • Shank Shape Sds
  • Drilling Length 16"
  • Item Hammer Drill Bit
  • Bit Dia. 3/8"
  • Number of Cutter Heads 4
  • Includes (1) 3/8" Hammer Drill Bit

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list