BIT DRILL SDS HAMMER 3/16X2X4-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIT DRILL SDS HAMMER 3/16X2X4-1/2

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW5502
  • Mfr. Model # DW5502
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 464
  • Shipping Weight 0.11 lbs

Product Details

Solid rock carbide SDS+ drill bits. Four flute design. Size 3/16 inch, drilling depth 2 inches, overall length 4-1/2 inches.

Technical Specs

  • Item Hammer Drill Bit
  • Overall Length 4-1/2"
  • Shank Shape SDS
  • Shank Size 25/64"
  • Number of Cutter Heads 4
  • Drilling Length 2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list