Skip Content
BIT DRILL SDS HAMMER 1/2X4X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT DRILL SDS HAMMER 1/2X4X6

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW5537
  • Mfr. Model # DW5537
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 464
  • Shipping Weight 0.27 lbs

Product Details

Solid rock carbide SDS+ drill bits. Four flute design. Size 1/2 inch, drilling depth 4 inches, overall length 6 inches.

Technical Specs

  • Item Hammer Drill Bit
  • Overall Length 4-1/2"
  • Shank Shape Sds
  • Drilling Length 2"
  • Bit Dia. 3/16"
  • Includes (1) 3/16" Hammer Drill Bit
  • Shank Size 25/64"
  • Number of Cutter Heads 4

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list