BIT DRILL SDS 3/4X22X24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIT DRILL SDS 3/4X22X24

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW5457
  • Mfr. Model # DW5457
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Item Hammer Drill Bit
  • Overall Length 24"
  • Shank Shape Sds
  • Drilling Length 22"
  • Includes (1) 3/4" Hammer Drill Bit
  • Shank Size 25/64"
  • Number of Cutter Heads 2

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list