BIT DRILL SDS 3/16X6-1/2X8-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIT DRILL SDS 3/16X6-1/2X8-1/2

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW5404
  • Mfr. Model # DW5404
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 463
  • Shipping Weight 0.15 lbs

Product Details

SDS plus masonry bit rock carbide (TM) tipped, drill size 3/16 inch, drilling depth 6-1/2 inches, overall length 8-1/2 inches, fits all SDS plus hammers: DeWalt, Hilti and Bosch.

Technical Specs

  • Item Hammer Drill Bit
  • Overall Length 8-1/2"
  • Shank Shape Sds Plus
  • Shank Size 25/64"
  • Drilling Length 6-1/2"
  • Number of Cutter Heads 4
  • Includes (1) 3/16" Hammer Drill Bit

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list