Skip Content
BIT, DRILL Q LETTER COBALT JOBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BIT, DRILL Q LETTER COBALT JOBBER

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDD4417B6
  • Mfr. Model # DD4417B6
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Product Details

8% cobalt jobber length drill bit. 135 degree split point, straw colour. Size: Letter Q.

Technical Specs

  • Application Drilling
  • Decimal Equivalent 0.332
  • Item Jobber Drill Bit
  • Grade M42 Cobalt
  • Overall Length 4-3/4"
  • Point Type Split Point
  • Cutting Direction Right Handed
  • Shank Dia. 0.3320"
  • Standards Meets All ASI Specs Except Flute Length, Flute Length is Shorter Than ANSI Spec
  • Flute Length 3-7/16"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Dimension Type Letter
  • Drill Bit Finish Straw/Bronze
  • Drill Bit Material Cobalt Steel
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Size Q
  • Coolant Through No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list