!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BIT DRILL PRENTICE 9/16IN

BIT DRILL PRENTICE 9/16IN

WESTWARD

BIT DRILL PRENTICE 9/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BIT DRILL PRENTICE 9/16IN

BIT DRILL PRENTICE 9/16IN

WESTWARD

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WSWDRP916
  • Mfr. Model # DRP916
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

High speed steel 1/2 inch shank prentice drill, black finish. Size 9/16 inch, decimal equivalent 0.5625 inches, flute length 3-1/8 inches, and length 6 inches.

Technical Specs

  • Item Drill Bit
  • Flute Length 3-1/8"
  • Drill Bit Grouping Set
  • Drill Bit Size 9/16"
  • Overall Length 6"
  • Shank Dia. 1/2"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list