BIT DRILL PRENTICE 5/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BIT DRILL PRENTICE 5/8IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWDRP58
  • Mfr. Model # DRP58
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 504
  • Shipping Weight 0.34 lbs

Product Details

High speed steel 1/2 inch shank prentice drill, black finish. Size 5/8 inch, decimal equivalent 0.6250 inches, flute length 3-1/8 inches, and length 6 inches.

Technical Specs

  • Overall Length 6"
  • Flute Length 3-1/8"
  • Item Drill Bit
  • Shank Dia. 1/2"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 5/8"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Material High Speed Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list