!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DRILL BIT, REDUCED SHANK, BLACK, 33/64 INCH DIAMETER, 6 INCH LENGTH, HSS 118 DEGREE POINT.

DRILL BIT, REDUCED SHANK, BLACK, 33/64 INCH DIAMETER, 6 INCH LENGTH, HSS 118 DEGREE POINT.

WESTWARD

DRILL BIT, REDUCED SHANK, BLACK, 33/64 INCH DIAMETER, 6 INCH LENGTH, HSS 118 DEGREE POINT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRILL BIT, REDUCED SHANK, BLACK, 33/64 INCH DIAMETER, 6 INCH LENGTH, HSS 118 DEGREE POINT.

DRILL BIT, REDUCED SHANK, BLACK, 33/64 INCH DIAMETER, 6 INCH LENGTH, HSS 118 DEGREE POINT.

WESTWARD

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WSWDRP3364
  • Mfr. Model # DRP3364
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 1913
  • Shipping Weight 0.4 lbs

Product Details

This reduced shank Prentice drill is made of high-speed steel and has a black finish. Shank diameter of 1/2-inch, 33/64 inch diameter, an overall length of 6 inches, and a flute length of 3 1/8 inches. 118 degree point.

Technical Specs

  • Item Drill Bit
  • Flute Length 3 1/8 in
  • Drill Bit Grouping Set
  • Drill Bit Size 33/64"
  • Overall Length 6 in
  • Shank Dia. 1/2"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list