Skip Content
BIT DRILL PRENTICE 21/32IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT DRILL PRENTICE 21/32IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWDRP2132
  • Mfr. Model # DRP2132
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 504
  • Shipping Weight 0.36 lbs

Product Details

High speed steel 1/2 inch shank prentice drill, black finish. Size 21/32 inch, decimal equivalent 0.6562 inches, flute length 3-1/8 inches, and length 6 inches.

Technical Specs

  • Flute Length 3-1/8"
  • Overall Length 6"
  • Item Drill Bit
  • Shank Dia. 1/2"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 21/32"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Material High Speed Steel

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List