DRILL,HSS,BLACK & GOLD,9/32" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL,HSS,BLACK & GOLD,9/32"

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1875-23844
  • Mfr. Model # 1875-23844
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 501
  • Shipping Weight 0.04 lbs

Product Details

Mechanics length drill bits. 135 degree split point for faster, easier drill penetration. Black and gold finish. Sizes above 11/64 inch have three flats for tighter chucking.

Technical Specs

  • Decimal Equivalent 0.2812
  • Application For Use on Alloy, Stainless and Tool Steels and Cast Iron
  • Item Mechanics Drill Bit
  • Grade Heavy Duty
  • Overall Length 3-3/4"
  • Shank Dia. 9/32"
  • List Number 1875
  • Point Type Split
  • Cutting Direction Right Hand
  • Flute Length 2.25"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 9/32"
  • Flute Type Spiral
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Material High Speed Steel
  • Drill Bit Finish Black/Gold
  • Number of Pieces 1

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list