Skip Content
BIT DRILL MECH LENGTH 5/64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT DRILL MECH LENGTH 5/64

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1875-23831
  • Mfr. Model # 1875-23831
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 501
  • Shipping Weight 0.01 lbs

Product Details

Mechanics length drill bits. 135 degree split point for faster, easier drill penetration. Black and gold finish. Sizes above 11/64 inch have three flats for tighter chucking.

Technical Specs

  • Application For Use on Alloy, Stainless and Tool Steels and Cast Iron
  • Decimal Equivalent 0.0781
  • Item Mechanics Drill Bit
  • Overall Length 2"
  • Grade Heavy Duty
  • List Number 1875
  • Shank Dia. 5/64"
  • Cutting Direction Right Hand
  • Point Type Split
  • Flute Length 1"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 5/64"
  • Flute Type Spiral
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Material High Speed Steel
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Black/Gold

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list