!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MECHANICS LENGTH DRILL BIT, 15/32 IN BIT SIZE, 3⅛ IN FLUTE L, 15/32 IN SHANK DIA, HSS

MECHANICS LENGTH DRILL BIT, 15/32 IN BIT SIZE, 3⅛ IN FLUTE L, 15/32 IN SHANK DIA, HSS

CLE-LINE

MECHANICS LENGTH DRILL BIT, 15/32 IN BIT SIZE, 3⅛ IN FLUTE L, 15/32 IN SHANK DIA, HSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MECHANICS LENGTH DRILL BIT, 15/32 IN BIT SIZE, 3⅛ IN FLUTE L, 15/32 IN SHANK DIA, HSS

MECHANICS LENGTH DRILL BIT, 15/32 IN BIT SIZE, 3⅛ IN FLUTE L, 15/32 IN SHANK DIA, HSS

CLE-LINE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.53 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GNF1875-23856
  • Mfr. Model # 1875-23856
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 1914
  • Shipping Weight 0.16 lbs

Product Details

Mechanics length drill bits. 135 degree split point for faster, easier drill penetration. Black and gold finish. Sizes above 11/64 inch have three flats for tighter chucking.

Technical Specs

  • Item Mechanics Length Drill Bit
  • Decimal Equivalent 0.4688 in
  • Material - Machining High Speed Steel
  • Flute Type Spiral
  • Drill Bit Point Angle 135 Degrees
  • Flute Length 3 1/8 in
  • Overall Length 4 3/4 in
  • Cutting Direction Right Hand
  • Drill Bit Grouping Individual
  • Helix Angle 28 Degrees
  • Series 1875R
  • Spiral Direction Right Hand
  • Coolant Fed Non-Coolant Through
  • Primary Material Application ISO Code K, P
  • Drill Diameter Tolerance +0.0000 in/-0.0010 in
  • List Number 1875
  • Drill Bit Size 15/32 in
  • Measurement System Fractional Inch
  • Finish - Machining Black Oxide
  • Shank Type - Machining Straight with Three Flats
  • Drill Bit Point Type Split Point
  • Shank Dia. 15/32 in
  • Maximum Drilling Depth 1 7/8 in
  • Depth:Dia. Ratio 4xD
  • Drill Length Class Mechanics Length
  • Number of Flutes 2
  • Shank Length 1 5/8 in
  • Standards ASME B94.11M
  • Primary Material Application Cast Iron, Steel
  • Application Alloy Steel, Cast Iron, Stainless Steel, Tool Steel
  • Drill Point Length 0.0971 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list