Skip Content
BIT DRILL JOBBER 5/32IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT DRILL JOBBER 5/32IN

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF2075C16561
  • Mfr. Model # 2075C16561
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 500
  • Shipping Weight 0.01 lbs

Product Details

Wider parabolic flute style jobber length drill bit. 135 degree self centering point with modified notch.

Technical Specs

  • Application For Chilled Cast Iron, High Speed Steel, High-Strength Alloy Steel, Stainless Steel and Tool Steels
  • Decimal Equivalent 0.1562
  • Item Parabolic Jobber Drill Bit
  • Grade High Performance
  • Overall Length 3-1/8"
  • Point Type Notch Point
  • Shank Dia. 5/32"
  • Flute Length 2"
  • List Number 2075
  • Cutting Direction Right Handed
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 5/32"
  • Flute Type Parabolic
  • Drill Bit Material Cobalt Steel
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Finish Straw/Bronze
  • Drill Bit Point Angle 135 Degrees
  • Coolant Through No

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list