Skip Content
BIT DRILL JOBBER 5/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT DRILL JOBBER 5/16IN

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF2075C16571
  • Mfr. Model # 2075C16571
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 500
  • Shipping Weight 1.0 lbs

Product Details

Wider parabolic flute style jobber length drill bit. 135 degree self centering point with modified notch.

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Flute Length 3-3/16"
  • Overall Length 4-1/2"
  • Drill Bit Size 5/16"
  • Drill Bit Dimension Type Fractional Inch
  • Application For Chilled Cast Iron, High Speed Steel, High-Strength Alloy Steel, Stainless Steel And Tool Steels
  • Item Jobber Drill Bit
  • Decimal Equivalent 0.3125
  • Grade High Performance
  • Point Type Notch Point
  • Shank Dia. 5/16"
  • List Number 2075
  • Cutting Direction Right Hand
  • Coolant Through No
  • Flute Type Parabolic
  • Drill Bit Material Cobalt Steel
  • Drill Bit Finish Straw/Bronze
  • Drill Bit Point Angle 135 Degrees

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list