Skip Content
BIT DRILL JOBBER 2.10 MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT DRILL JOBBER 2.10 MM

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1899-22815
  • Mfr. Model # 1899-22815
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 491
  • Shipping Weight 12.0 lbs

Product Details

General purpose, high speed steel, black oxide finish, jobber length drill bit. 118 degree point.

Technical Specs

  • Item Jobber Drill Bit
  • Decimal Equivalent
  • Overall Length 49mm
  • Point Type Radial
  • Shank Dia. 2.1mm
  • Flute Length 24mm
  • Cutting Direction Right Hand
  • Standards DIN 340
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 2.10mm
  • Drill Bit Dimension Type Metric
  • Drill Bit Material High Speed Steel
  • Drill Bit Point Angle 118 Degrees

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list