Skip Content
BIT DRILL JOBBER 15/64IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT DRILL JOBBER 15/64IN

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF2075C16566
  • Mfr. Model # 2075C16566
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 500
  • Shipping Weight 10.0 lbs

Product Details

Wider parabolic flute style jobber length drill bit. 135 degree self centering point with modified notch.

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Overall Length 3-7/8"
  • Drill Bit Size 15/64"
  • Flute Length 2-5/8"
  • Drill Bit Dimension Type Fractional Inch
  • Application For Chilled Cast Iron, High Speed Steel, High-Strength Alloy Steel, Stainless Steel And Tool Steels
  • Item Jobber Drill Bit
  • Decimal Equivalent 0.2344
  • Grade High Performance
  • Point Type Notch Point
  • Shank Dia. 15/64"
  • List Number 2075
  • Flute Type Parabolic
  • Cutting Direction Right Hand
  • Drill Bit Material Cobalt Steel
  • Coolant Through No
  • Drill Bit Finish Straw/Bronze
  • Drill Bit Point Angle 135 Degrees

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list