Skip Content
BIT DRILL JOBBER 13/32IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT DRILL JOBBER 13/32IN

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF2075C16577
  • Mfr. Model # 2075C16577
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 500
  • Shipping Weight 1.0 lbs

Product Details

Wider parabolic flute style jobber length drill bit. 135 degree self centering point with modified notch.

Technical Specs

  • Decimal Equivalent 0.4062
  • Application For Chilled Cast Iron, High Speed Steel, High-Strength Alloy Steel, Stainless Steel and Tool Steels
  • Item Parabolic Jobber Drill Bit
  • Grade High Performance
  • Overall Length 5-1/4"
  • Cutting Direction Right Handed
  • Point Type Notch Point
  • List Number 2075
  • Flute Length 3-7/8"
  • Shank Dia. 13/32"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 13/32"
  • Drill Bit Dimension Type Fractional Inch
  • Flute Type Parabolic
  • Drill Bit Material Cobalt Steel
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Straw/Bronze
  • Coolant Through No

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list