Skip Content
BIT DRILL JOBBER 11/64IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT DRILL JOBBER 11/64IN

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF2075C16562
  • Mfr. Model # 2075C16562
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 500
  • Shipping Weight 10.0 lbs

Product Details

Wider parabolic flute style jobber length drill bit. 135 degree self centering point with modified notch.

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Overall Length 3-1/4"
  • Drill Bit Size 11/64"
  • Flute Length 2-1/8"
  • Drill Bit Dimension Type Fractional Inch
  • Decimal Equivalent 0.1719
  • Application For Chilled Cast Iron, High Speed Steel, High-Strength Alloy Steel, Stainless Steel And Tool Steels
  • Point Type Notch Point
  • Item Jobber Drill Bit
  • Grade High Performance
  • Shank Dia. 11/64"
  • List Number 2075
  • Cutting Direction Right Hand
  • Flute Type Parabolic
  • Coolant Through No
  • Drill Bit Material Cobalt Steel
  • Drill Bit Finish Straw/Bronze
  • Drill Bit Point Angle 135 Degrees

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list