Skip Content
BIT DRILL JOBBER 11/32IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT DRILL JOBBER 11/32IN

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF2075C16573
  • Mfr. Model # 2075C16573
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 500
  • Shipping Weight 0.08 lbs

Product Details

Wider parabolic flute style jobber length drill bit. 135 degree self centering point with modified notch.

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 11/32"
  • Overall Length 4-3/4"
  • Flute Length 3-7/16"
  • Drill Bit Dimension Type Fractional Inch
  • Decimal Equivalent 0.3438
  • Application For Chilled Cast Iron, High Speed Steel, High-Strength Alloy Steel, Stainless Steel And Tool Steels
  • Item Jobber Drill Bit
  • Grade High Performance
  • Point Type Notch Point
  • Shank Dia. 11/32"
  • Cutting Direction Right Hand
  • List Number 2075
  • Coolant Through No
  • Flute Type Parabolic
  • Drill Bit Material Cobalt Steel
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Straw/Bronze
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List