Skip Content
BIT DRILL JOBBER 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT DRILL JOBBER 1/2IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWDRJ12
  • Mfr. Model # DRJ12
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 492
  • Shipping Weight 0.22 lbs

Product Details

High speed steel Jobber length drill bit. Black finish, 1/2", decimal equivalent 0.500, flute length 4-1/2", and length 6".

Technical Specs

  • Decimal Equivalent 0.5
  • Flute Length 4-1/2"
  • Overall Length 6"
  • Item Jobber Drill Bit
  • Shank Dia. 1/2"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 1/2"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Material High Speed Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list