Skip Content
BIT DRILL IND ST CA 29PC TRBOMX TIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT DRILL IND ST CA 29PC TRBOMX TIN

IRWIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW3018011
  • Mfr. Model # 3018011
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.39 lbs

Technical Specs

  • Item Drill Bit Set
  • Number of Pieces 29
  • Material Titanium Nitride
  • Finish -
  • Point Type Turbomax
  • Sizes Included 1/16-1/2" By 64ths
  • List Number -
  • Drill Bit Material High Speed Steel
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish TiN
  • Drill Bit Size 1/16"-1/2" by 1/64"
  • Drill Bit Grouping Drill Bit Set

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List