Skip Content
BIT, DRILL E LETTER COBALT JOBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BIT, DRILL E LETTER COBALT JOBBER

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDD4405B12
  • Mfr. Model # DD4405B12
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Product Details

8% cobalt jobber length drill bit. 135 degree split point, straw colour. Size: Letter E.

Technical Specs

  • Item Jobber Drill Bit
  • Decimal Equivalent 0.25
  • Application Drilling
  • Grade M42 Cobalt
  • Point Type Split Point
  • Overall Length 4"
  • Standards Meets All ASI Specs Except Flute Length, Flute Length is Shorter Than ANSI Spec
  • Cutting Direction Right Handed
  • Shank Dia. 0.2500"
  • Flute Length 2-3/4"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size E
  • Drill Bit Material Cobalt Steel
  • Drill Bit Dimension Type Letter
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Straw/Bronze
  • Coolant Through No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list