DRILL,COBALT,STRAW / GOLD OXIDE,5/64" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL,COBALT,STRAW / GOLD OXIDE,5/64"

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1880-30505
  • Mfr. Model # 1880-30505
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Application For Use On Hard Material, Stainless Steel, Titanium and Inconel
  • Decimal Equivalent 0.0781
  • Item Mechanics Drill Bit
  • Grade Heavy-Duty
  • Point Type Split
  • Overall Length 2"
  • Flute Length 1"
  • List Number 1880
  • Shank Dia. 5/64"
  • Cutting Direction Left Hand
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 5/64"
  • Drill Bit Material Cobalt Steel
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Straw/Bronze

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list