Skip Content
BIT DRILL COBALT LEFT HAND 5/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT DRILL COBALT LEFT HAND 5/16

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1880-30520
  • Mfr. Model # 1880-30520
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Application For Use On Hard Material, Stainless Steel, Titanium and Inconel
  • Decimal Equivalent 0.3125
  • Item Mechanics Drill
  • Grade Heavy-Duty
  • Point Type Split
  • Overall Length 4"
  • List Number 1880
  • Flute Length 2.5"
  • Shank Dia. 5/16"
  • Cutting Direction Left Hand
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 5/16"
  • Drill Bit Material Cobalt Steel
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Finish Straw/Bronze

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list