DRILL,COBALT,STRAW / GOLD OXIDE,11/32" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL,COBALT,STRAW / GOLD OXIDE,11/32"

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1880-30522
  • Mfr. Model # 1880-30522
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Decimal Equivalent 0.3438
  • Application For Use On Hard Material, Stainless Steel, Titanium and Inconel
  • Item Mechanics Drill
  • Grade Heavy-Duty
  • Overall Length 3-15/16"
  • List Number 1880
  • Point Type Split Point
  • Flute Length 2-1/4"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 11/32"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Material Cobalt Steel
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Straw/Bronze
  • Shank Dia. 11/32"
  • Cutting Direction Left Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list