Skip Content
BIT DRILL COBALT 9/64IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BIT DRILL COBALT 9/64IN

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW1209
  • Mfr. Model # DW1209
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 492
  • Shipping Weight 0.02 lbs

Product Details

Cobalt Pilot Point drill bit. Ideal for drilling in stainless steel and other hard metals. 9/64 in.

Technical Specs

  • Finish Gold Ferrous Oxide
  • Features 135 Degree Split Point
  • Item Pilot Point Drill Bit
  • Material Cobalt
  • Overall Length 2.88"
  • Drill Bit Size 9/64"
  • Drilling Depth 1-3/4"
  • Decimal Size 0.1406"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list