Skip Content
BIT DRILL COBALT 5/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BIT DRILL COBALT 5/16IN

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW1220
  • Mfr. Model # DW1220
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 492
  • Shipping Weight 0.05 lbs

Product Details

Cobalt Pilot Point drill bit. Ideal for drilling in stainless steel and other hard metals. Size 5/16 in.

Technical Specs

  • Features 135 Degree Split Point
  • Finish Gold Ferrous Oxide
  • Item Pilot Point Drill Bit
  • Material Cobalt
  • Drilling Depth 3.19"
  • Overall Length 4-1/2"
  • Drill Bit Size 5/16"
  • Decimal Size 0.3125"

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List