Skip Content
BIT DRILL COBALT 3/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BIT DRILL COBALT 3/16IN

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW1212
  • Mfr. Model # DW1212
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 492
  • Shipping Weight 0.57 lbs

Product Details

Cobalt Pilot Point drill bit. Ideal for drilling in stainless steel and other hard metals. Size 3/16 in.

Technical Specs

  • Item Pilot Point Drill Bit
  • Material Cobalt
  • Drill Bit Size 3/16"
  • Decimal Size 0.1875"
  • Features 135 deg. Split Point
  • Drilling Depth 2-5/16"
  • Finish Gold Ferrous Oxide
  • Overall Length 3-1/2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list