BIT DRILL COBALT 13PC SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BIT DRILL COBALT 13PC SET

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW1263
  • Mfr. Model # DW1263
  • UNSPSC # 27112845
  • CATALOGUE PAGE # 489
  • Shipping Weight 0.8 lbs

Product Details

Pilot point cobalt drill bit set. Size 1/16 to 3/8 by 64ths.

Technical Specs

  • Number of Pieces 14
  • Item Pilot Point Drill Bit Set
  • Features Maximum Speed and Life in Stainless Steel and Other Hard Metals, Industrial Strength Cobalt for Optimum Life and Durability in Metal
  • Includes (2) 1/16, 1/8, (1) Each 5/64, 3/32, 7/64, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8" with Storage Case

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list