Skip Content
BIT DRILL 7/64IN PILOT PNT BULK/12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT DRILL 7/64IN PILOT PNT BULK/12

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW1907B
  • Mfr. Model # DW1907B
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 492
  • Shipping Weight 0.01 lbs

Product Details

Starts on contact. No-spin shank eliminates bit spinning in the chuck. ADF lens offers shade ranges 9 - 13 with adjustable sensitivity, grind mode, and light shade 3.5. Two arc sensors for reliable, fast 1/10,000 sec. switching. Meets ANSI Z87.1. CSA Cert

Technical Specs

  • Material HSS
  • Drill Bit Size 7/64"
  • Item Pilot Point Drill Bit
  • Decimal Size 0.1094"
  • Finish Gold Ferrous Oxide
  • Features 135 Degree Split Point
  • Overall Length 2.62"
  • Drilling Depth 1.5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list