Skip Content
BIT, DRILL#6 WIRECOBALTSCREWMACHINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BIT, DRILL#6 WIRECOBALTSCREWMACHINE

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDD4306B12
  • Mfr. Model # DD4306B12
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Product Details

8% Cobalt numbered screw machine drill. 135 degree split point. Number Size 6

Technical Specs

  • Decimal Equivalent 0.2040
  • Application Drilling
  • Item Drill Bit
  • Grade M42 Cobalt
  • Shank Dia. 0.204"
  • Point Type Split
  • Flute Length 1.25"
  • List Number 6
  • Drill Bit Grouping Drill Bit
  • Overall Length 60.00mm
  • Drill Bit Size #6
  • Drill Bit Material Cobalt Steel
  • Drill Bit Dimension Type Wire
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Straw/Bronze

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list