Skip Content
BIT DRILL 5/64IN PILOT PNT BULK/12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT DRILL 5/64IN PILOT PNT BULK/12

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW1905B
  • Mfr. Model # DW1905B
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 492
  • Shipping Weight 0.01 lbs

Product Details

Pilot point drill bits. Starts on contact. No-spin shank eliminates bit spinning in the chuck. Fully automatic on/off with externally adjustable sensitivity control. The ADF lens offers variable shade ranges 9-13 with adjustable sensitivity, grind mode an

Technical Specs

  • Features 135 Degree Split Point
  • Material HSS
  • Finish Gold Ferrous Oxide
  • Item Pilot Point Drill Bit
  • Overall Length 2"
  • Drill Bit Size 5/64"
  • Decimal Size 0.0781"
  • Drilling Depth 1"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List