!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BIT, DRILL 29/64IN COBALT JOBBER

BIT, DRILL 29/64IN COBALT JOBBER

DEWALT

BIT, DRILL 29/64IN COBALT JOBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BIT, DRILL 29/64IN COBALT JOBBER

BIT, DRILL 29/64IN COBALT JOBBER

DEWALT

https://catalogue.grainger.ca/2023?hybris=true
  • Item # BLDDD4029B6
  • Mfr. Model # DD4029B6
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Product Details

8% cobalt jobber length drill bit. 135 degree split point, straw colour. Size 29/64 inch.

Technical Specs

  • Item Jobber Drill
  • Decimal Equivalent 0.4531
  • Flute Length 3-3/4"
  • Overall Length 5-5/8"
  • Standards Meets All ASI Specs Except Flute Length, Flute Length is Shorter Than ANSI Spec
  • Drill Bit Size 29/64"
  • Drill Bit Point Angle 135 Degrees
  • Cutting Direction Right
  • Drill Bit Grouping Set

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list